This product requires certification to purchase.

1-1/2 in. Round Strainer in Stainless Steel

Zurn

1-1/2 in. Round Strainer in Stainless Steel

  • Fast #
  • Part #ZZ8749SS
  • Item #3036164
  • Manufacturer Part #Z8749-SS
5 out of 5 Customer Rating
Brand image
Zurn

1-1/2 in. Round Strainer in Stainless Steel

  • Fast #
  • Part #ZZ8749SS
  • Item #3036164
  • Manufacturer Part #Z8749-SS
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Reduces clogged drains by blocking large particles
  • For wheelchair use of most 6" or 7" sinks
  • Fits most 1 1/2" direct connect sink strainers
  • 4 3/8" diameter top
  • 17-gauge, 1 1/2-inch offset tailpiece
  • Stainless steel and chrome-plated brass construction for long-lasting commercial usage
  • Cast brass lock nut
  • ADA Compliant
  • Requires Certification
Dimensions & Measurements
Fits Pipe Size
1-1/2 in
Height
2-1/2 in
Length
1 in
Width
6 in
Characteristics & Features
Color Finish Category
Stainless Steel
Color Finish Name
Stainless Steel
Drain Component Type
Strainer
Drain Type
Bathroom Sink Drain
Material
Stainless Steel
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Strainer Style
Round
Trim Ring
No
Warranty & Product Information
Application
Commercial, Water
ASME
ASME A112.18.2
IAPMO Listed
Yes
UL Listed
No
UPC
084169618320