This product requires certification to purchase.

1-1/2 x 16 in. Brass End Outlet Waste

Zurn

1-1/2 x 16 in. Brass End Outlet Waste

  • Fast #
  • Part #ZZ8752SC
  • Item #3036460
  • Manufacturer Part #Z8752-SC
4.9 out of 5 Customer Rating
Brand image
Zurn

1-1/2 x 16 in. Brass End Outlet Waste

  • Fast #
  • Part #ZZ8752SC
  • Item #3036460
  • Manufacturer Part #Z8752-SC
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Fits 1 1/2" pipes
  • 17-gauge waste arm
  • 1 1/2" x 16" long
  • Chrome-plated cast brass construction for long-lasting commercial usage
  • Die-cast slip nuts
  • Requires Certification

Specifications

ASME:
ASME A112.18.2
Color Finish Category:
Stainless Steel
Color Finish Name:
Satin Plated
Diameter:
1-1/2 in
Fitting Size 1:
1-1/2 in
Fitting Size 2:
1-1/2 in
Fitting Sizes:
1-1/2 in
Gauge (metal):
17 ga
IAPMO Listed:
No
Length:
16-1/10 in
Material:
Brass
Product Type:
End Outlet Waste
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UPC:
084169618368