This product requires certification to purchase.

1-1/4 in. 17 ga Slip-Joint Wall Bend in Polished Chrome

Zurn

1-1/4 in. 17 ga Slip-Joint Wall Bend in Polished Chrome

  • Fast #
  • Part #ZZ896015PC
  • Item #3692859
  • Manufacturer Part #Z8960-15-PC
3.9 out of 5 Customer Rating
Brand image
Zurn

1-1/4 in. 17 ga Slip-Joint Wall Bend in Polished Chrome

  • Fast #
  • Part #ZZ896015PC
  • Item #3692859
  • Manufacturer Part #Z8960-15-PC
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
Gauge (metal)
17 ga
Length
15-4/5 in
Characteristics & Features
Color Finish Category
Chromes
Color Finish Name
Polished Chrome
Connection Type
Slip-Joint
Material
Brass
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Warranty & Product Information
IAPMO Listed
No
Product Type
Bend
UPC
084169620415