This product requires certification to purchase.

1-1/2 in. Wall Mount Service Sink White

Zurn

1-1/2 in. Wall Mount Service Sink White

  • Fast #
  • Part #ZZ5410
  • Item #3632550
  • Manufacturer Part #Z5410
3.1 out of 5 Customer Rating
Brand image
Zurn

1-1/2 in. Wall Mount Service Sink White

  • Fast #
  • Part #ZZ5410
  • Item #3632550
  • Manufacturer Part #Z5410
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4 Pallet: 12
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Durable vitreous China resists stains and scratches
  • Zurn SHIELD™ Glaze provides a permanent mold, mildew, and bacteria-inhibiting surface that reduces odor and requires less frequent cleaning
  • Wall-mount design keeps floor clear
  • Blowout action for forceful flushing power
  • Integral flushing rim provides thorough cleansing
  • 1 ½” top spud
  • Front and side stainless steel rim guards
  • ADA compliant
  • 3-year limited warranty
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Length
19 in
Sink Bowl Size
19 in x 21-1/2 in x 14-1/4 in
Sink Depth
19 in
Width
21-1/2 in
Characteristics & Features
Color Finish Category
Whites
Color Finish Name
White
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Sink Installation Type
Floor Mount
Sink Material
Vitreous China
Warranty & Product Information
ADA Compliant
Yes
Origin
Global
UPC
670240606050