This product requires certification to purchase.

12-1/2 in. Plastic Roof Dome

Zurn

12-1/2 in. Plastic Roof Dome

  • Fast #
  • Part #ZP100POLYDOMEUSA
  • Item #70105
  • Manufacturer Part #P100-POLYDOME-USA
4.4 out of 5 Customer Rating
Brand image
Zurn

12-1/2 in. Plastic Roof Dome

  • Fast #
  • Part #ZP100POLYDOMEUSA
  • Item #70105
  • Manufacturer Part #P100-POLYDOME-USA
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 600
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Plastic dome is approximately 4-1/2" tall and can be used on new or existing Z100 roof drains
  • Made in the USA
  • Durable construction stands up to tough environments
  • Design accommodates new construction and retrofit applications
  • Replacement/repair part - plastic dome only
  • 1-year limited warranty
  • Requires Certification
Dimensions & Measurements
Diameter
12-1/2 in
Height
4-1/2 in
Length
12-1/2 in
Width
12-1/2 in
Characteristics & Features
Color Finish Category
Blues
Color Finish Name
Blue
Drain Component Type
Dome
Drain Type
Roof Drain
Material
Plastic
Material Type
Poly
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Warranty & Product Information
Application
Commercial
IAPMO Listed
No
UPC
670240231474