12 in. Cast Iron Dome
12 in. Cast Iron Dome
Frequently Purchased Together
Product Details
- Durable construction stands up to tough environments
- Design accommodates new construction and retrofit applications
- Cast Iron dome is approximately 4-1/2" tall and can be used on new or existing Z121 roof drains
- 1-year limited warranty
- Replacement/Repair Part - Cast Iron Dome Only
Specifications
- Adjustable:
- No
- Construction:
- Non-Membrane
- Depth:
- 6-4/5 in
- Drain Grate Material:
- Cast Iron
- Drain Opening:
- 12 in
- Faucet Material:
- Metal
- Height:
- 4-1/5 in
- Length:
- 6-4/5 in
- MA Approved -:
- No
- Material:
- Cast Iron
- Origin:
- Global
- Size:
- 12 in
- Weight:
- 5.7 lb
- Width:
- 6-7/10 in