This product requires certification to purchase.

12 in. Carrier Coupling Assembly

Zurn

12 in. Carrier Coupling Assembly

  • Fast #
  • Part #ZP1201CPLGCE12ASSY
  • Item #7826930
  • Manufacturer Part #P1201-CPLG-CE12-ASSY
5 out of 5 Customer Rating
Brand image
Zurn

12 in. Carrier Coupling Assembly

  • Fast #
  • Part #ZP1201CPLGCE12ASSY
  • Item #7826930
  • Manufacturer Part #P1201-CPLG-CE12-ASSY
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • For Use With: Z1201 EZCarry® Adjustable Horizontal High Performance Siphon Jet Water Closet Carrier
  • Requires Certification

Documents

Dimensions & Measurements
Length
12 in
Characteristics & Features
Adjustable
No
Brand Model Compatibility
Z1201
Warranty & Product Information
ADA Compliant
No
Product Type
Coupling
UL Listed
No
UPC
889934101713