This product requires certification to purchase.

12 in. MPT Plastic Coupling

Zurn

12 in. MPT Plastic Coupling

  • Fast #
  • Part #ZP1201TC12CPLG
  • Item #7054433
  • Manufacturer Part #P1201-TC-12-CPLG
5 out of 5 Customer Rating
Brand image
Zurn

12 in. MPT Plastic Coupling

  • Fast #
  • Part #ZP1201TC12CPLG
  • Item #7054433
  • Manufacturer Part #P1201-TC-12-CPLG
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 40 Pallet: 320
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Description
  • Integral test cap provides jobsite flexibility and ease of testing carrier lines in the field
  • NPSM threads prevent cross threading in the field for easy installation
  • Coupling provides the water tight connection between the fixture and the fitting
  • Polymer coupling designed with durable construction to stand up to tough environments
  • 1 year limited warranty
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
MPT
End Connection 2
MPT
End Connections
MPT
Fitting Size 1
3 in
Fitting Size 2
3 in
Fitting Sizes
3 in
Length
12 in
Weight
1 lb
Characteristics & Features
Clean Bagged
No
Color Finish Name
Chrome
Fitting Type
Coupling
Material
Plastic
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Warranty & Product Information
Application
Waterworks
FM Approved
No
NSF Certified
No
Origin
Global
UPC
670240943568