This product requires certification to purchase.

12 x 12 x 6-3/8 in. Floor Mount PVC Floor Sink with Plastic Sediment Bucket

Zurn

12 x 12 x 6-3/8 in. Floor Mount PVC Floor Sink with Plastic Sediment Bucket

  • Fast #
  • Part #ZPS12Y
  • Item #8642874
  • Manufacturer Part #PS12-Y
3.6 out of 5 Customer Rating
Brand image
Zurn

12 x 12 x 6-3/8 in. Floor Mount PVC Floor Sink with Plastic Sediment Bucket

  • Fast #
  • Part #ZPS12Y
  • Item #8642874
  • Manufacturer Part #PS12-Y
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Sediment bucket is ergonomically designed for easy cleaning and maintenance
  • Sediment bucket is designed to fit in the floor sink with the dome strainer in place for extra protection of drain lines
  • Max temperature rating of 150 degrees F
  • Comes with integrated removal tabs for ease of maintenance
  • 1-year warranty
  • Accessories allow for speedy repairs
  • Requires Certification
Dimensions & Measurements
Length
14 in
Sink Bowl Size
12 in x 12 in x 6-3/8 in
Sink Depth
8-13/16 in
Sink Size Range
Less than 20 in
Width
14 in
Characteristics & Features
Color Finish Category
Whites
Proposition 65
WARNING: CANCER AND REPRODUCTIVE HARM - WWW.P65WARNINGS.CA.GOV
Shape
Square
Sink Installation Type
Floor Mount
Sink Material
PVC
Warranty & Product Information
ADA Compliant
No
Application
Foodservice, Commercial, Construction
UPC
889934181364