This product requires certification to purchase.

15 in. Roof Drain Clamp Collar

Zurn

15 in. Roof Drain Clamp Collar

  • Fast #
  • Part #ZP100CC
  • Item #1361198
  • Manufacturer Part #P100-CC
5 out of 5 Customer Rating
Brand image
Zurn

15 in. Roof Drain Clamp Collar

  • Fast #
  • Part #ZP100CC
  • Item #1361198
  • Manufacturer Part #P100-CC
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Provides seal between roof drain body and waterproofing membrane
  • Durable construction stands up to tough environments
  • Design accommodates new construction and retrofit applications
  • Replacement/repair part - cast iron clamp collar only
  • 1-year limited warranty
  • Requires Certification
Dimensions & Measurements
Diameter
15 in
Height
2-11/16 in
Length
13-5/8 in
Width
13-5/8 in
Characteristics & Features
Drain Component Type
Clamp
Drain Type
Roof Drain
Material
Cast Iron
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Warranty & Product Information
IAPMO Listed
No
UPC
670240231276