This product requires certification to purchase.

2 in. Cast Iron Roof Drain

Zurn

2 in. Cast Iron Roof Drain

  • Fast #
  • Part #ZZC1002NH
  • Item #1132449
  • Manufacturer Part #ZC100-2NH
3.1 out of 5 Customer Rating
Brand image
Zurn

2 in. Cast Iron Roof Drain

  • Fast #
  • Part #ZZC1002NH
  • Item #1132449
  • Manufacturer Part #ZC100-2NH
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 27
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Primary 15" diameter roof drain
  • With clamping collar and low silhouette poly-dome
  • Requires Certification
Dimensions & Measurements
Drain Base Height
5-1/4 in
End Connection 1
No Hub
Fits Pipe Size
2 in
Length
15 in
Width
15 in
Characteristics & Features
Adjustable
No
Construction
Membrane
Drain Base Material
Cast Iron
Drain Grate Material
Cast Iron
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Warranty & Product Information
Application
Commercial
UPC
670240117839