This product requires certification to purchase.

2 in. High External Water Dam

Zurn

2 in. High External Water Dam

  • Fast #
  • Part #ZP10089
  • Item #1635749
  • Manufacturer Part #P100-89
5 out of 5 Customer Rating
Brand image
Zurn

2 in. High External Water Dam

  • Fast #
  • Part #ZP10089
  • Item #1635749
  • Manufacturer Part #P100-89
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Water dam replaces clamp collar
  • Durable construction stands up to tough environments
  • Part/repair part - water dam only
  • Design accommodates new construction and retrofit applications
  • 1-year limited warranty
  • Requires Certification
Dimensions & Measurements
Diameter
13-3/4 in
Characteristics & Features
Brand Model Compatibility
Z100
Material
Cast Iron
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Warranty & Product Information
Product Type
Water Dam
UPC
670240283732