This product requires certification to purchase.

2 in. No Hub Cast Iron Floor Drain with 6 in. Square Polished Nickel Bronze Strainer

Zurn

2 in. No Hub Cast Iron Floor Drain with 6 in. Square Polished Nickel Bronze Strainer

  • Fast #
  • Part #ZZN4152NH6SP
  • Item #7959412
  • Manufacturer Part #ZN415-2NH-6S-P
4.4 out of 5 Customer Rating
Brand image
Zurn

2 in. No Hub Cast Iron Floor Drain with 6 in. Square Polished Nickel Bronze Strainer

  • Fast #
  • Part #ZZN4152NH6SP
  • Item #7959412
  • Manufacturer Part #ZN415-2NH-6S-P
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

  • Requires Certification
Dimensions & Measurements
Drain Base Height
3-13/16 in
Fits Pipe Size
2 in
Trap Primer Connection
Yes
Characteristics & Features
Adjustable
Yes
Construction
Membrane
Drain Base Material
Cast Iron
Grate Color Finish
Polished Nickel Bronze
Grate Color Finish Category
Bronze/Brass Tones
Grate Shape
Square
Outlet Type
No Hub
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Warranty & Product Information
Application
Commercial, General Purpose
IAPMO Listed
No
UL Listed
No
UPC
670240195943