This product requires certification to purchase.

20 x 18 in. Rectangular Undermount Bathroom Sink in White

Zurn

20 x 18 in. Rectangular Undermount Bathroom Sink in White

  • Fast #
  • Part #ZZ5368
  • Item #3632522
  • Manufacturer Part #Z5368
5 out of 5 Customer Rating
Brand image
Zurn

20 x 18 in. Rectangular Undermount Bathroom Sink in White

  • Fast #
  • Part #ZZ5368
  • Item #3632522
  • Manufacturer Part #Z5368
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 6 Pallet: 18
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Durable vitreous China resists stains and scratches
  • Wall-mount design eliminates the need for countertops and keeps floor clear
  • Front overflow hole reduces the risk of flooding while providing air to the system
  • 8" centers for 8" center set lavatory faucet
  • Can be wall-mounted using the included hanger plate or with a concealed arm carrier system
  • ADA compliant
  • 3-year limited warranty
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Depth
23 in
Drain Opening
1-1/4 in
Faucet Center Size
8 in
Height
19 in
Length
20 in
Sink Size Range
20 in - 25.99 in
Width
18 in
Characteristics & Features
Color Finish Category
Whites
Color Finish Name
White
Number of Holes
3 Hole
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Shape
Rectangular
Sink Installation Type
Undermount
Sink Material
Vitreous China
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI A117.1
Application
Commercial
ASME
ASME A112.19.2
CSA Certified
CSA B45.1
UPC
670240641419