This product requires certification to purchase.

20 x 18 in. Wall Mount Bathroom Sink with Half Pedestal in White

Zurn

20 x 18 in. Wall Mount Bathroom Sink with Half Pedestal in White

  • Fast #
  • Part #ZZ5341PED
  • Item #3632567
  • Manufacturer Part #Z5341-PED
5 out of 5 Customer Rating
Brand image
Zurn

20 x 18 in. Wall Mount Bathroom Sink with Half Pedestal in White

  • Fast #
  • Part #ZZ5341PED
  • Item #3632567
  • Manufacturer Part #Z5341-PED
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 12 Pallet: 36
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Wall hung lavatory with rear overflow for use with concealed arm carrier systems and half pedestal
  • Faucet holes for single or 4" centers
  • Three year warranty
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Application:
Commercial
Length:
20 in
Number of Holes:
1 Hole
Pedestal Only:
Yes
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Sink Installation Type:
Wall Mount
Sink Material:
Vitreous China
Sink Size Range:
20 in - 25.99 in
UPC:
670240389601
Vessel Only:
No
Width:
18 in