23 x 19 in. Round Drop-in Bathroom Sink in White
23 x 19 in. Round Drop-in Bathroom Sink in White
Package Quantity Info:
Each: 1 Case: 4 Pallet: 24-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Self-rimming with front overflow
- Faucet holes for single, 4", or 8" centers
- Three year warranty
Specifications
- Application:
- Commercial
- Color Finish Name:
- White
- Height:
- 9 in
- Length:
- 23 in
- Number of Holes:
- 1 Hole
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Shape:
- Round
- Sink Installation Type:
- Drop-in
- Sink Material:
- Vitreous China
- Sink Size Range:
- 20 in - 25.99 in
- Type:
- ZZ5121
- UPC:
- 670240605985
- Vessel Only:
- No
- Width:
- 19 in