This product requires certification to purchase.

3/4 x 3/4 in. Replacement Kit for Hydrant

Zurn

3/4 x 3/4 in. Replacement Kit for Hydrant

  • Fast #
  • Part #ZHYDRKZ1330C33C
  • Item #3708588
  • Manufacturer Part #HYD-RK-Z1330-C/33-C
3.6 out of 5 Customer Rating
Brand image
Zurn

3/4 x 3/4 in. Replacement Kit for Hydrant

  • Fast #
  • Part #ZHYDRKZ1330C33C
  • Item #3708588
  • Manufacturer Part #HYD-RK-Z1330-C/33-C
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Durable construction stands up to tough environments
  • Kit contains O-rings, hardware, operating coupling and seal
  • Repair kits allow for in the field repair
  • Compatible with Z1330-C, Z1330-C-BFP, and Z1333-C wall hydrants
  • 1-year limited warranty
  • Requires Certification
Dimensions & Measurements
End Connection 1
Female Solder
End Connection 2
Male
End Connections
Female Solder x Male
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Fitting Sizes
3/4 in
Length
3 in
Weight
1 lb
Width
1 in
Characteristics & Features
Brand Model Compatibility
Z1330-C, Z1330-C-BFP, Z1333-C
Color Finish Name
Gold, Silver
Material
Bronze
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Warranty & Product Information
Product Type
Repair Kit
UPC
670240230057