This product requires certification to purchase.

3/8 in. Threaded x Compression Loose Key Angle Supply Stop Valve in Chrome

Zurn

3/8 in. Threaded x Compression Loose Key Angle Supply Stop Valve in Chrome

  • Fast #
  • Part #ZZ8800XLLKPC
  • Item #7081576
  • Manufacturer Part #Z8800-XL-LK-PC
4.1 out of 5 Customer Rating
Brand image
Zurn

3/8 in. Threaded x Compression Loose Key Angle Supply Stop Valve in Chrome

  • Fast #
  • Part #ZZ8800XLLKPC
  • Item #7081576
  • Manufacturer Part #Z8800-XL-LK-PC
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Tamper-resistant angle body water supply stops have removable keys preventing unauthorized personnel from opening or closing the valve
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
End Connection 1
Threaded
End Connection 2
Compression
End Connections
Threaded x Compression
Height
1 in
Length
2-27/50 in
Pressure - Maximum
200 psi
Valve Size
3/8 in
Weight
0.27 lb
Width
2 in
Characteristics & Features
Color Finish Category
Chromes
Color Finish Name
Chrome
Handle Type
Loose Key
Material
Brass
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Valve Body Material
Chrome Plated Brass
Valve Type
Angle Supply Stop Valve
Electrical & Operational Information
Maximum Temperature
100
Warranty & Product Information
ASME
ASME A112.18.1
CSA Certified
CSA B125.1
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
Origin
Global
UPC
670240811485