This product requires certification to purchase.

3 in. Clean-Out Plug

Zurn

3 in. Clean-Out Plug

  • Fast #
  • Part #ZLC3P
  • Item #4700733
  • Manufacturer Part #LC-3P
3.1 out of 5 Customer Rating
Brand image
Zurn

3 in. Clean-Out Plug

  • Fast #
  • Part #ZLC3P
  • Item #4700733
  • Manufacturer Part #LC-3P
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Industry-leading selection of finishes, shapes, and sizes create long lasting visual appeal
  • Patented features improve aesthetics and sanitation – no ponding
  • Replacement parts readily available with lifetime Zurn® support
  • Requires Certification

Specifications

Adjustable:
No
Height:
2-1/2 in
IAPMO Listed:
No
Length:
3-1/2 in
Material:
Plastic, Latex
Plug Diameter:
3 in
Plug Included:
Yes
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UPC:
670240810693