This product requires certification to purchase.

6 x 4-5/8 x 3 in. Plastic Coupling and Plug in Chrome

Zurn

6 x 4-5/8 x 3 in. Plastic Coupling and Plug in Chrome

  • Fast #
  • Part #ZP1201TC6CPLG
  • Item #7751824
  • Manufacturer Part #P1201-TC-6-CPLG
4.1 out of 5 Customer Rating
Brand image
Zurn

6 x 4-5/8 x 3 in. Plastic Coupling and Plug in Chrome

  • Fast #
  • Part #ZP1201TC6CPLG
  • Item #7751824
  • Manufacturer Part #P1201-TC-6-CPLG
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Integral test cap provides jobsite flexibility and ease of testing carrier lines in the field
  • NPSM threads prevent cross threading in the field for easy installation
  • Coupling provides the water tight connection between the fixture and the fitting
  • Polymer coupling designed with durable construction to stand up to tough environments
  • 1-year limited warranty
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
MNPT
End Connection 2
MNPT
End Connections
MNPT
Fitting Size 1
3 in
Fitting Size 2
3 in
Fitting Sizes
3 in
Height
4-5/8 in
Length
6 in
Width
4-5/8 in
Characteristics & Features
Adjustable
No
Color Finish Category
Chromes
Color Finish Name
Chrome
Material
Plastic
Warranty & Product Information
ADA Compliant
No
Product Type
Coupling, Plug
UL Listed
No
UPC
670240943537