This product requires certification to purchase.

3 in. Cast Iron No Hub Backwater Valve

Zurn

3 in. Cast Iron No Hub Backwater Valve

  • Fast #
  • Part #ZZ10993NHXNH
  • Item #7960056
  • Manufacturer Part #Z1099-3NHXNH
4 out of 5 Customer Rating
Brand image
Zurn

3 in. Cast Iron No Hub Backwater Valve

  • Fast #
  • Part #ZZ10993NHXNH
  • Item #7960056
  • Manufacturer Part #Z1099-3NHXNH
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Vertical ball float backwater valve
  • Replaceable internal parts
  • Requires Certification
Dimensions & Measurements
End Connection 1
No Hub
End Connection 2
No Hub
End Connections
No Hub
Height
6-1/2 in
Length
3 in
Valve Size
3 in
Width
3 in
Characteristics & Features
Material
Cast Iron, Plastic
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Valve Body Material
Cast Iron
Valve Seat Material
Neoprene
Valve Type
Backwater Valve
Warranty & Product Information
BAA Compliant
No
IAPMO Listed
No
NSF Certified
No
Origin
Domestic
UL Listed
No
UPC
670240052284