This product requires certification to purchase.

3 in. Cast Iron Roof Drain

Zurn

3 in. Cast Iron Roof Drain

  • Fast #
  • Part #ZZC1003NHCR
  • Item #1678137
  • Manufacturer Part #ZC100-3NH-C-R
4 out of 5 Customer Rating
Brand image
Zurn

3 in. Cast Iron Roof Drain

  • Fast #
  • Part #ZZC1003NHCR
  • Item #1678137
  • Manufacturer Part #ZC100-3NH-C-R
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • 15" diameter primary roof drain
  • Clamping collar and low silhouette Poly-Dome
  • Dura-Coated Cast Iron Body
  • Requires Certification
Dimensions & Measurements
Drain Base Height
5-1/4 in
Drain Base Width
15 in
Drain Opening
15 in
End Connection 1
No Hub
Fits Pipe Size
3 in
Length
24 in
Width
24 in
Characteristics & Features
Adjustable
No
Construction
Membrane
Drain Base Material
Cast Iron
Drain Grate Material
Cast Iron
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Warranty & Product Information
UPC
670240118461