This product requires certification to purchase.

3 in. Combination Roof Drain and Overflow

Zurn

3 in. Combination Roof Drain and Overflow

  • Fast #
  • Part #ZRD2130NH3CCI
  • Item #3620767
  • Manufacturer Part #RD2130-NH3-C-CI
4.8 out of 5 Customer Rating
Brand image
Zurn

3 in. Combination Roof Drain and Overflow

  • Fast #
  • Part #ZRD2130NH3CCI
  • Item #3620767
  • Manufacturer Part #RD2130-NH3-C-CI
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Roof drain ships as a complete and assembled system
  • Design accommodates new construction and retrofit applications
  • No hub outlet allows for easy installation
  • Overflow dome comes standard with system
  • Unique drain offers connections for an overflow drain pipe to protect the roof from overflow conditions
  • Comes standard with integral roof sump receiver
  • Provided cast-iron clamp devise ensures strength and stability necessary for a water tight seal
  • 1-year limited warranty
  • Requires Certification
Dimensions & Measurements
Drain Opening
3 in
End Connection 1
No Hub
Length
19 in
Width
10-1/2 in
Characteristics & Features
Drain Base Material
Cast Iron
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Warranty & Product Information
Application
Light Commercial, Roof, Drainage
ASME
ASME A112.6.4
IAPMO Listed
No
UPC
670240483088