This product requires certification to purchase.

3 in. Iron Pipe Downspout Nozzle in Aged Bronze

Zurn

3 in. Iron Pipe Downspout Nozzle in Aged Bronze

  • Fast #
  • Part #ZZARB1993IP
  • Item #2250854
  • Manufacturer Part #ZARB199-3IP
5 out of 5 Customer Rating
Brand image
Zurn

3 in. Iron Pipe Downspout Nozzle in Aged Bronze

  • Fast #
  • Part #ZZARB1993IP
  • Item #2250854
  • Manufacturer Part #ZARB199-3IP
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Decorative downspout nozzle with bronze or nickel bronze finish
  • Directs water away from building to prevent staining
  • Flange secures to building to prevent theft of nozzle
  • Requires Certification
Dimensions & Measurements
Depth
6-3/4 in
Diameter
3 in
End Connection 1
Threaded
End Connections
Threaded
Height
4-3/4 in
Length
6-3/4 in
Width
6-3/4 in
Characteristics & Features
Color Finish Category
Bronze Tones
Color Finish Name
Aged Bronze
Material
Bronze
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Warranty & Product Information
Application
Commercial
Product Type
Downspout Nozzle
UPC
670240101333