This product requires certification to purchase.

3 in. Medium Duty Drain

Zurn

3 in. Medium Duty Drain

  • Fast #
  • Part #ZZ5513NL
  • Item #115893
  • Manufacturer Part #Z551-3NL
3.6 out of 5 Customer Rating
Brand image
Zurn

3 in. Medium Duty Drain

  • Fast #
  • Part #ZZ5513NL
  • Item #115893
  • Manufacturer Part #Z551-3NL
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Dura-coated cast iron body
  • Provides installation and rework savings with Zurn® patented contractor solutions
  • Requires Certification
Dimensions & Measurements
Drain Base Height
5-1/8 in
Fits Pipe Size
3 in
Grate Diameter
9 in
Characteristics & Features
Adjustable
No
Grate Color Finish
Cast Iron
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Warranty & Product Information
Application
Commercial, General Purpose
IAPMO Listed
No
UPC
670240089457