This product requires certification to purchase.

3 in. Neo Loc™ Cast Iron Floor Drain with 7 in. Round Polished Bronze Strainer and Trap Primer Connection

Zurn

3 in. Neo Loc™ Cast Iron Floor Drain with 7 in. Round Polished Bronze Strainer and Trap Primer Connection

  • Fast #
  • Part #ZZN4153NL7BP
  • Item #7960153
  • Manufacturer Part #ZN415-3NL-7B-P
4.8 out of 5 Customer Rating
Brand image
Zurn

3 in. Neo Loc™ Cast Iron Floor Drain with 7 in. Round Polished Bronze Strainer and Trap Primer Connection

  • Fast #
  • Part #ZZN4153NL7BP
  • Item #7960153
  • Manufacturer Part #ZN415-3NL-7B-P
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Dura-Coated cast iron body with polished bronze, or polished nickel bronze top available
  • Provides installation and rework savings with Zurn's patented contractor solutions
  • Type B polished nickel bronze, light-duty strainer
  • Requires Certification

Documents

Characteristics & Features
Adjustable
Yes
Construction
Membrane
Drain Base Material
Cast Iron
Drain Grate Material
Cast Iron
Grate Color Finish
Bronze
Grate Color Finish Category
Bronze Tones
Grate Shape
Round
Outlet Type
No Hub
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Warranty & Product Information
Application
Commercial, General Purpose
Type
ZZN4153NL7BP
UPC
670240138339