This product requires certification to purchase.

3 in. Neo Loc™ Cast Iron Floor Drain with Polished Nickel Bronze Strainer

Zurn

3 in. Neo Loc™ Cast Iron Floor Drain with Polished Nickel Bronze Strainer

  • Fast #
  • Part #ZZN4153NL6BZ1
  • Item #7576446
  • Manufacturer Part #ZN415-3NL-6BZ1
3.6 out of 5 Customer Rating
Brand image
Zurn

3 in. Neo Loc™ Cast Iron Floor Drain with Polished Nickel Bronze Strainer

  • Fast #
  • Part #ZZN4153NL6BZ1
  • Item #7576446
  • Manufacturer Part #ZN415-3NL-6BZ1
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Integrated Engineering that includes post-pour adjustment and tilt accessory package
  • Ships as a Complete and Assembled System
  • Saves over 14 minutes per drain installation
  • Available in Cast Iron or Plastic
  • Designed to stand up to the tough construction environment with 3,000lb load capacity
  • Comes standard with protective grate sticker
  • Requires Certification

Documents

Dimensions & Measurements
Fits Pipe Size
3 in
Grate Diameter
6 in
Characteristics & Features
Adjustable
Yes
Construction
Non-Membrane
Drain Base Material
Cast Iron
Drain Grate Material
Bronze/Brass
Grate Color Finish
Polished Nickel Bronze
Grate Color Finish Category
Bronze/Brass Tones
Grate Shape
Round
Outlet Type
Push On
Warranty & Product Information
Application
Light Duty
ASME
ASME A112.6.3
IAPMO Listed
No
UL Listed
No
UPC
889934127133