This product requires certification to purchase.

3 in. Neo-Lock Gasket

Zurn

3 in. Neo-Lock Gasket

  • Fast #
  • Part #Z3NLGASKET
  • Item #1842078
  • Manufacturer Part #3NL-GASKET
3.7 out of 5 Customer Rating
Brand image
Zurn

3 in. Neo-Lock Gasket

  • Fast #
  • Part #Z3NLGASKET
  • Item #1842078
  • Manufacturer Part #3NL-GASKET
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Neo-Loc connection can be utilized with plastic, steel, no-hub and service weight soil pipe
  • Comes with a unique pipe stop cast in each Zurn neo-loc drain body to ensure a proper fit
  • Zurn neo-loc gaskets are designed for use exclusively with Zurn drainage products
  • Not recommended for roof drain applications due to the watertight integrity of the neo-loc connection to the leader pipe
  • No need to duct tape the drain outlet
  • Requires Certification

Documents

Dimensions & Measurements
Diameter - Inside 1
3 in
Diameter - Outside
3 in
Fits Pipe Size
3 in
Pressure Class
10 psi
Weight
0.3 lb
Characteristics & Features
Brand Model Compatibility
Zurn Neo-Loc
Color Finish Category
Blacks
Color Finish Name
Black
Fitting Type
Gasket
Material
Rubber
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Warranty & Product Information
Origin
Global
UPC
670240478800