This product requires certification to purchase.

3 in. No Hub Cast Iron Stainless Steel Floor Drain

Zurn

3 in. No Hub Cast Iron Stainless Steel Floor Drain

  • Fast #
  • Part #ZLCC3N
  • Item #4668867
  • Manufacturer Part #LC-C3N
3.2 out of 5 Customer Rating
Brand image
Zurn

3 in. No Hub Cast Iron Stainless Steel Floor Drain

  • Fast #
  • Part #ZLCC3N
  • Item #4668867
  • Manufacturer Part #LC-C3N
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Includes trap primer plug and a 3-inch No-Hub connection.
  • Durable construction stands up to tough environments
  • Recommended for foot traffic areas
  • Recommended for use with the other modular grates, covers, and domes
  • 1-year limited warranty
  • Requires Certification
Dimensions & Measurements
Drain Base Height
4-22/71 in
Fits Pipe Size
3 in
Grate Diameter
8 in
Characteristics & Features
Adjustable
Yes
Construction
Non-Membrane
Drain Base Material
Cast Iron
Drain Grate Material
Stainless Steel
Grate Color Finish
Stainless Steel
Grate Color Finish Category
Stainless Steel/Nickel Tones
Grate Shape
Round
Outlet Type
No Hub
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Warranty & Product Information
ASME
ASME A112.6.3, ASME A112.6.4, ASME A112.36.2M
CSA Certified
IAPMO
IAPMO Listed
Yes
UPC
670240809277