30 gpm Solid Interceptor
30 gpm Solid Interceptor
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Large capacity solids interceptor
- Used in place of P-trap
- Custom screen sizes available
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 18 in
- End Connection 1:
- MPT
- End Connection 2:
- MPT
- End Connections:
- MPT
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 2 in
- Flow Rate:
- 30 gpm
- Height:
- 16-1/2 in
- Length:
- 18 in
- Material:
- Steel
- Product Type:
- Solids Interceptor
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UPC:
- 670240054097
- Width:
- 18 in