This product requires certification to purchase.

4-3/5 in. Steel Plate Bag Accessory

Zurn

4-3/5 in. Steel Plate Bag Accessory

  • Fast #
  • Part #ZP1221ASSYBAGUNIV
  • Item #3334307
  • Manufacturer Part #P1221-ASSY-BAG-UNIV
5 out of 5 Customer Rating
Brand image
Zurn

4-3/5 in. Steel Plate Bag Accessory

  • Fast #
  • Part #ZP1221ASSYBAGUNIV
  • Item #3334307
  • Manufacturer Part #P1221-ASSY-BAG-UNIV
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Plate bag assembly
  • Requires Certification
Dimensions & Measurements
Depth
21-1/2 in
Height
1/4 in
Length
21-1/2 in
Width
4 in
Characteristics & Features
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Warranty & Product Information
Product Type
Carrier Trim Bag
UPC
670240009233