This product requires certification to purchase.

4 in. Double Horizontal Carrier Body

Zurn

4 in. Double Horizontal Carrier Body

  • Fast #
  • Part #ZP1201ND4
  • Item #5103147
  • Manufacturer Part #P1201-ND4
3.8 out of 5 Customer Rating
Brand image
Zurn

4 in. Double Horizontal Carrier Body

  • Fast #
  • Part #ZP1201ND4
  • Item #5103147
  • Manufacturer Part #P1201-ND4
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Optimized 3" waterway propels waste up to 3 times farther than traditional systems
  • Install faster with labor saving features and reduced system weight
  • Requires Certification
Dimensions & Measurements
Depth
11-1/2 in
Fitting Size 1
4 in
Fitting Sizes
4 in
Height
8-4531/5000 in
Length
11-1/2 in
Width
13-1/8 in
Characteristics & Features
Adjustable
No
Installation Type
Horizontal Mount
Material
Cast Iron
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Warranty & Product Information
ADA Compliant
No
BAA Compliant
No
Product Type
Closet Carrier
UPC
889934098402