This product requires certification to purchase.

4 in. End or Bottom Outlet

Zurn

4 in. End or Bottom Outlet

  • Fast #
  • Part #ZP882U4
  • Item #4503431
  • Manufacturer Part #P882-U4
5 out of 5 Customer Rating
Brand image
Zurn

4 in. End or Bottom Outlet

  • Fast #
  • Part #ZP882U4
  • Item #4503431
  • Manufacturer Part #P882-U4
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • No-hub bottom outlet allows preferred installation
  • Requires Certification
Dimensions & Measurements
Fits Pipe Size
4 in
Width
10-1/4 in
Characteristics & Features
Drain Component Type
Drain Base
Drain Type
Trench Drain
Material
Plastic
Outlet Type
No Hub
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Trim Ring
No
Warranty & Product Information
Application
Commercial
IAPMO Listed
No
UPC
670240474925