This product requires certification to purchase.

4 in. Extension

Zurn

4 in. Extension

  • Fast #
  • Part #ZP1004EXT
  • Item #9433436
  • Manufacturer Part #P100-4EXT
5 out of 5 Customer Rating
Brand image
Zurn

4 in. Extension

  • Fast #
  • Part #ZP1004EXT
  • Item #9433436
  • Manufacturer Part #P100-4EXT
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Allows for jobsite flexibility where the insulation and waterproofing membrane are raised
  • Durable construction stands up to tough environments
  • Part/Repair Part - 4" Static Extension Only
  • Design accommodates new construction and retrofit applications
  • 1-year limited warranty
  • Requires Certification
Dimensions & Measurements
Diameter
13-3/4 in
Width
13-3/4 in
Characteristics & Features
Drain Component Type
Extension
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Warranty & Product Information
Application
Commercial
Type
ZP1004EXT
UPC
889934070286