This product requires certification to purchase.

4 in. PVC Small Area Floor Drain with Dura-Coated Cast Iron Grate

Zurn

4 in. PVC Small Area Floor Drain with Dura-Coated Cast Iron Grate

  • Fast #
  • Part #ZFD2200PV4
  • Item #7959705
  • Manufacturer Part #FD2200-PV4
3.9 out of 5 Customer Rating
Brand image
Zurn

4 in. PVC Small Area Floor Drain with Dura-Coated Cast Iron Grate

  • Fast #
  • Part #ZFD2200PV4
  • Item #7959705
  • Manufacturer Part #FD2200-PV4
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Durable construction stands up to tough environments
  • Recommended for foot traffic and light cart applications
  • Constructed of heavy walled ABS body with galvanized steel threaded inserts to accept grate securing bolts
  • Vandal Proof option available (-VP)
  • 1-year limited warranty
  • Requires Certification
Dimensions & Measurements
Fits Pipe Size
4 in
Grate Diameter
5-3/16 in
Characteristics & Features
Drain Base Material
ABS
Drain Grate Material
Cast Iron
Grate Color Finish
Black
Grate Shape
Round
Outlet Type
Hub
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Warranty & Product Information
Type
ZFD2200PV4
UPC
670240464612