This product requires certification to purchase.

4 in. Roof Drain with Cast Iron Dome

Zurn

4 in. Roof Drain with Cast Iron Dome

  • Fast #
  • Part #ZZC1004NHEA
  • Item #4489711
  • Manufacturer Part #ZC100-4NH-EA
4.1 out of 5 Customer Rating
Brand image
Zurn

4 in. Roof Drain with Cast Iron Dome

  • Fast #
  • Part #ZZC1004NHEA
  • Item #4489711
  • Manufacturer Part #ZC100-4NH-EA
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • 15" diameter primary roof drain
  • Clamping collar and low silhouette Poly-Dome
  • Dura-Coated Cast Iron Body
  • Features 4" no-hub connection
  • Requires Certification
Dimensions & Measurements
Drain Opening
4 in
End Connection 1
No Hub
Length
19-1/2 in
Width
19-1/2 in
Characteristics & Features
Drain Base Material
Cast Iron
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Warranty & Product Information
IAPMO Listed
No
UPC
670240119147