This product requires certification to purchase.

4 in. Round Fun Accessory

Zurn

4 in. Round Fun Accessory

  • Fast #
  • Part #ZZN3284
  • Item #352996
  • Manufacturer Part #ZN328-4
4.3 out of 5 Customer Rating
Brand image
Zurn

4 in. Round Fun Accessory

  • Fast #
  • Part #ZZN3284
  • Item #352996
  • Manufacturer Part #ZN328-4
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available
    1  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Dura-coated cast iron body
  • Acid resistant coating option available
  • Galvanized cast iron option available
  • Requires Certification
Dimensions & Measurements
Diameter
4 in
Characteristics & Features
Color Finish Category
Bronze Tones
Color Finish Name
Nickel Bronze
Material
Cast Iron
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Warranty & Product Information
Product Type
Funnel
UPC
670240141001