This product requires certification to purchase.

4 x 8 in. Test Cap Adjustable Coupling for Z1203

Zurn

4 x 8 in. Test Cap Adjustable Coupling for Z1203

  • Fast #
  • Part #ZP1203TC8CPLG
  • Item #3106540
  • Manufacturer Part #P1203-TC-8CPLG
4.6 out of 5 Customer Rating
Brand image
Zurn

4 x 8 in. Test Cap Adjustable Coupling for Z1203

  • Fast #
  • Part #ZP1203TC8CPLG
  • Item #3106540
  • Manufacturer Part #P1203-TC-8CPLG
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Depth
8 in
End Connection 1
No Hub
End Connections
No Hub
Fitting Size 1
4 in
Fitting Size 2
8 in
Fitting Sizes
4 in x 8 in
Height
4-5/8 in
Length
8 in
Size
8 in
Width
4-5/8 in
Characteristics & Features
Brand Model Compatibility
Z1203
Material
Plastic
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Warranty & Product Information
ADA Compliant
No
Product Type
Coupling
UPC
670240006461