This product requires certification to purchase.

5 x 5-3/10 in. Type-B Round Strainer Polished Chrome

Zurn

5 x 5-3/10 in. Type-B Round Strainer Polished Chrome

  • Fast #
  • Part #ZZB4005BCP
  • Item #335475
  • Manufacturer Part #ZB400-5B-CP
3.6 out of 5 Customer Rating
Brand image
Zurn

5 x 5-3/10 in. Type-B Round Strainer Polished Chrome

  • Fast #
  • Part #ZZB4005BCP
  • Item #335475
  • Manufacturer Part #ZB400-5B-CP
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Available in polished bronze and nickel bronze
  • Type B round adjustable light-duty strainer top with square heel-proof openings and secured grate
  • Compatible with patent pending contractor solutions
  • Requires Certification
Dimensions & Measurements
Diameter
5 in
Height
2-1/4 in
Length
5-1/4 in
Width
5-1/4 in
Characteristics & Features
Color Finish Category
Bronze Tones
Color Finish Name
Polished Bronze
Drain Component Type
Grate
Drain Type
Floor Drain
Material
Bronze
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Trim Ring
No
Warranty & Product Information
Application
Commercial
UPC
889934098501