This product requires certification to purchase.

6 in. Trench Drain

Zurn

6 in. Trench Drain

  • Fast #
  • Part #ZZ886HDDGC
  • Item #7888986
  • Manufacturer Part #Z886-HD-DGC
3.1 out of 5 Customer Rating
Brand image
Zurn

6 in. Trench Drain

  • Fast #
  • Part #ZZ886HDDGC
  • Item #7888986
  • Manufacturer Part #Z886-HD-DGC
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Stick: 6 Pallet: 60
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • 6 in wide trench drain frame assembly for commercial channel or trench drain installations
  • HDPE frame provides corrosion resistance and durability in demanding environments
  • Includes ductile iron grate for heavy-duty load performance
  • Designed as a drain frame component for trench drain systems
  • Sold as a single unit (EA)
  • Requires Certification

Documents

Dimensions & Measurements
Width
6 in
Characteristics & Features
Drain Grate Material
Ductile Iron
Warranty & Product Information
Application
Commercial
IAPMO Listed
No