This product requires certification to purchase.

6 X 7 in. Scupper Drain with Aluminum Grate

Zurn

6 X 7 in. Scupper Drain with Aluminum Grate

  • Fast #
  • Part #ZZ1873IP
  • Item #7959323
  • Manufacturer Part #Z187-3IP
5 out of 5 Customer Rating
Brand image
Zurn

6 X 7 in. Scupper Drain with Aluminum Grate

  • Fast #
  • Part #ZZ1873IP
  • Item #7959323
  • Manufacturer Part #Z187-3IP
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Oblique scupper drain
  • Side outlet to connect to horizontal piping
  • Typically used for secondary drainage on pitched roofs
  • Requires Certification
Dimensions & Measurements
Fits Pipe Size
4 in
Length
9-3/8 in
Width
7-1/2 in
Characteristics & Features
Adjustable
No
Construction
Membrane
Drain Base Material
Cast Iron
Drain Grate Material
Nickel Bronze
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Warranty & Product Information
Application
Commercial
Type
ZZ1873IP
UPC
670240070004