This product requires certification to purchase.

7-1/4 x 7-1/4 x 6 in. Floor Mount Cast Iron Floor Sink

Zurn

7-1/4 x 7-1/4 x 6 in. Floor Mount Cast Iron Floor Sink

  • Fast #
  • Part #ZZ19102NH2
  • Item #7959616
  • Manufacturer Part #Z1910-2NH-2
5 out of 5 Customer Rating
Brand image
Zurn

7-1/4 x 7-1/4 x 6 in. Floor Mount Cast Iron Floor Sink

  • Fast #
  • Part #ZZ19102NH2
  • Item #7959616
  • Manufacturer Part #Z1910-2NH-2
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Acid resistant enamel coating provides chemical resistance
  • Rounded body prevents bacteria buildup
  • Anti-splash interior bottom dome strainer to catch debris
  • Requires Certification
Dimensions & Measurements
End Connection 1
No Hub
End Connections
No Hub
Fits Pipe Size
2 in
Length
8 in
Sink Bowl Size
7-1/4 in x 7-1/4 in x 6 in
Sink Depth
8-5/8 in
Sink Size Range
Less than 20 in
Width
8 in
Characteristics & Features
Color Finish Category
Whites
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Shape
Square
Sink Installation Type
Floor Mount
Sink Material
Cast Iron
Warranty & Product Information
ADA Compliant
No
Application
Commercial
UPC
670240077850