This product requires certification to purchase.

7 in. Stainless Steel Access Cover

Zurn

7 in. Stainless Steel Access Cover

  • Fast #
  • Part #ZCO2530SS7
  • Item #7575895
  • Manufacturer Part #CO2530-SS7
4.3 out of 5 Customer Rating
Brand image
Zurn

7 in. Stainless Steel Access Cover

  • Fast #
  • Part #ZCO2530SS7
  • Item #7575895
  • Manufacturer Part #CO2530-SS7
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Stainless-steel construction stands up to tough environments
  • Compatible with 4-inch and 5-inch nominal pipe sizes
  • Comes complete with securing screw for finished wall applications
  • Cleanout plug sold separately
  • 1-year limited warranty
  • Requires Certification
Dimensions & Measurements
Fitting Size 1
5/16 in
Fitting Sizes
5/16 in
Length
7 in
Size
7 in
Width
7 in
Characteristics & Features
Insulated
No
Material
Stainless Steel
Panel Door Plate Type
Cover Plate
Warranty & Product Information
ANSI
ANSI A112.362M
Application
Commercial
FM Approved
No
Origin
Global
UL Listed
No
UPC
670240494824