This product requires certification to purchase.

8-5/8 x 8-5/8 x 5 in. Floor Mount PVC Half Grate Floor Sink

Zurn

8-5/8 x 8-5/8 x 5 in. Floor Mount PVC Half Grate Floor Sink

  • Fast #
  • Part #ZFS8NH
  • Item #8642878
  • Manufacturer Part #FS8-NH
5 out of 5 Customer Rating
Brand image
Zurn

8-5/8 x 8-5/8 x 5 in. Floor Mount PVC Half Grate Floor Sink

  • Fast #
  • Part #ZFS8NH
  • Item #8642878
  • Manufacturer Part #FS8-NH
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Grate is 8-5/8" in diameter
  • Frame, Grate, and Hardware only, replacement/repair part
  • Accessories allow for speedy repairs
  • Max temperature rating of 150 degrees F
  • 1-year limited warranty
  • Requires Certification
Dimensions & Measurements
Length
8-5/8 in
Sink Bowl Size
8-5/8 in x 8-5/8 in x 5 in
Sink Depth
7 in
Sink Size Range
Less than 20 in
Width
8-5/8 in
Characteristics & Features
Color Finish Category
Nickel Tones
Proposition 65
WARNING: CANCER AND REPRODUCTIVE HARM - WWW.P65WARNINGS.CA.GOV
Shape
Round
Sink Installation Type
Floor Mount
Sink Material
Nickel
Warranty & Product Information
ADA Compliant
No
Application
Foodservice, Commercial, Construction
UPC
889934181319