This product requires certification to purchase.

8-7/8 x 8-7/8 x 8 in. Floor Mount Cast Iron Floor Sink

Zurn

8-7/8 x 8-7/8 x 8 in. Floor Mount Cast Iron Floor Sink

  • Fast #
  • Part #ZZ19013NL2
  • Item #7959314
  • Manufacturer Part #Z1901-3NL-2
5 out of 5 Customer Rating
Brand image
Zurn

8-7/8 x 8-7/8 x 8 in. Floor Mount Cast Iron Floor Sink

  • Fast #
  • Part #ZZ19013NL2
  • Item #7959314
  • Manufacturer Part #Z1901-3NL-2
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Acid resistant enamel coating provides chemical resistance
  • Rounded body prevents bacteria buildup
  • Anti-splash interior bottom dome strainer to catch debris
  • Requires Certification
Dimensions & Measurements
End Connection 1
Neo Loc
End Connections
Neo Loc
Fits Pipe Size
3 in
Length
12 in
Sink Bowl Size
8-7/8 in x 8-7/8 in x 8 in
Sink Depth
10 in
Sink Size Range
Less than 20 in
Width
12 in
Characteristics & Features
Color Finish Category
Whites
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Shape
Square
Sink Installation Type
Floor Mount
Sink Material
Cast Iron
Warranty & Product Information
ADA Compliant
No
Application
Commercial
UPC
670240072152