This product requires certification to purchase.

8 in. Cast Iron Roof Drain

Zurn

8 in. Cast Iron Roof Drain

  • Fast #
  • Part #ZZC1008NH
  • Item #1634986
  • Manufacturer Part #ZC100-8NH
4.4 out of 5 Customer Rating
Brand image
Zurn

8 in. Cast Iron Roof Drain

  • Fast #
  • Part #ZZC1008NH
  • Item #1634986
  • Manufacturer Part #ZC100-8NH
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • 15" diameter primary roof drain
  • Clamping collar and low silhouette Poly-Dome
  • Dura-Coated Cast Iron Body
  • Requires Certification
Dimensions & Measurements
Drain Base Height
5-1/4 in
End Connection 1
No Hub
Fits Pipe Size
8 in
Length
15 in
Width
15 in
Characteristics & Features
Adjustable
No
Construction
Membrane
Drain Base Material
Cast Iron
Drain Grate Material
Cast Iron
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Warranty & Product Information
UPC
670240120433