This product requires certification to purchase.

9-5/8 x 9-5/8 x 6 in. Floor Mount Stainless Steel Floor Sink

Zurn

9-5/8 x 9-5/8 x 6 in. Floor Mount Stainless Steel Floor Sink

  • Fast #
  • Part #ZZ17503NH
  • Item #7959189
  • Manufacturer Part #Z1750-3NH
3.5 out of 5 Customer Rating
Brand image
Zurn

9-5/8 x 9-5/8 x 6 in. Floor Mount Stainless Steel Floor Sink

  • Fast #
  • Part #ZZ17503NH
  • Item #7959189
  • Manufacturer Part #Z1750-3NH
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Details

  • Corrosion resistant
  • Anti-splash stainless steel interior dome strainer included
  • Type 304 stainless steel body option available
  • Extra-heavy-duty top frame and grate option available
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Commercial
End Connection 1:
No Hub
End Connections:
No Hub
Fits Pipe Size:
3 in
Length:
12 in
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Shape:
Square
Sink Bowl Size:
9-5/8 in x 9-5/8 in x 6 in
Sink Depth:
8-1/16 in
Sink Installation Type:
Floor Mount
Sink Material:
Stainless Steel
Sink Size Range:
Less than 20 in
UPC:
670240176706
Width:
12 in