This product requires certification to purchase.

0.5 gpf Diaphragm Manual Urinal Flush Valve

Zurn

Aquaflush® 0.5 gpf Diaphragm Manual Urinal Flush Valve

  • Fast #
  • Part #ZZ6003EWSYBYC
  • Item #3759636
  • Manufacturer Part #Z6003-EWS-YB-YC
3.6 out of 5 Customer Rating
Brand image
Zurn

Aquaflush® 0.5 gpf Diaphragm Manual Urinal Flush Valve

  • Fast #
  • Part #ZZ6003EWSYBYC
  • Item #3759636
  • Manufacturer Part #Z6003-EWS-YB-YC
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • 0.5 gpf conserves water and saves money
  • Standard 11-1/2" rough-in and 3/4" top spud
  • No-leak handle reduces water waste
  • GO BLUE® dual-seal diaphragm with a clog-resistant bypass and chloramine-resistant seals extends lifespan and lowers maintenance costs
  • Exposed sweat solder kit and cast wall flange for a polished look
  • Heavy-duty cast brass appliance with a chrome-plated finish provides durability for long-term use
  • ADA compliant
  • 3-year limited warranty
Product Information
  • Requires Certification
  • ADA Compliant

  • Green

Dimensions & Measurements
Depth
2-1/4 in
End Connection 1
NPT
End Connection 2
Slip
End Connections
Sweat
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Fitting Sizes
3/4 in
Flow Rate
0.5 gpf
Flow Rate Range
.25 gpf - 1.0 gpf
Height
11-1/2 in
Length
2-1/4 in
Pressure - Maximum
125 psi
Spud Size
3/4 in
Valve Size
3/4 in
Width
4-3/4 in
Characteristics & Features
Collection
Aquaflush®
Color Finish Category
Chromes
Color Finish Name
Chrome Plated
Flush Type
Manual
Material
Brass
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Spud Location
Top
Warranty & Product Information
ADA Compliant
Yes
ASME
ASME A112.1037
CSA Certified
CSA B125.37
Flush Valve Application
Urinal
WaterSense Labeled
Yes
UPC
670240396975


Recommended Accessories