This product requires certification to purchase.

1.6 gpf Closet Flush Valve

This product has been replaced by

Zurn Chrome Plated 1.6 gpf Diaphragm Manual Closet Flush Valve
Zurn 1.6 gpf Diaphragm Manual Closet Flush Valve
Manufacturer Part #Z6000-WS1-YB-YC
Zurn

Aquaflush® 1.6 gpf Closet Flush Valve

  • Fast #
  • Part #ZZ6000WS1
  • Item #216232
  • Manufacturer Part #Z6000-WS1
4.5 out of 5 Customer Rating
Brand image

This product has been replaced by

Zurn Chrome Plated 1.6 gpf Diaphragm Manual Closet Flush Valve
Zurn 1.6 gpf Diaphragm Manual Closet Flush Valve
Manufacturer Part #Z6000-WS1-YB-YC
Zurn

Aquaflush® 1.6 gpf Closet Flush Valve

  • Fast #
  • Part #ZZ6000WS1
  • Item #216232
  • Manufacturer Part #Z6000-WS1
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 108
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • AquaFlush
  • Chrome
  • 1.6 gpf
  • Handle Type: Cylinder
  • Chemical-resistant seals and gaskets
  • Lasts 8-10 times longer than traditional black rubber components
  • Low lifecycle cost
  • Required accessories: Sensor upgrade: ZERK-CPM
  • Optional accessories: DF Dual flush handle
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
BAA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
Aquaflush®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Flow Rate:
1.6 gpf
Flow Rate Range:
Greater than 1.5 gpf
GSA Approved:
No
Handle Type:
Cylinder
Height:
13-3/4 in
IAPMO Listed:
No
Length:
11-1/2 in
Material:
Brass
UPC:
670240576902
WaterSense Labeled:
No
Width:
4 in