This product requires certification to purchase.

1.6 gpf Manual Flush Valve

Zurn

Aquaflush® 1.6 gpf Manual Flush Valve

  • Fast #
  • Part #ZZ60003WS1YBYC
  • Item #2848531
  • Manufacturer Part #Z6000-3-WS1-YB-YC
4.8 out of 5 Customer Rating
Brand image
Zurn

Aquaflush® 1.6 gpf Manual Flush Valve

  • Fast #
  • Part #ZZ60003WS1YBYC
  • Item #2848531
  • Manufacturer Part #Z6000-3-WS1-YB-YC
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • 1.6 gpf meets U.S. federal standard for water conservation
  • Extended 27" rough-in and 1-1/2" top spud
  • No-leak handle reduces water waste
  • GO BLUE® dual-seal diaphragm with a clog-resistant bypass and chloramine-resistant seals extends lifespan and lowers maintenance costs
  • Exposed sweat solder kit and cast wall flange for a polished look
  • Heavy-duty cast brass appliance with a chrome-plated finish provides durability for long-term use
  • ADA compliant
  • 3-year limited warranty
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Depth
26 in
End Connection 1
NPT
End Connections
NPT
Flow Rate
1.6 gpf
Flow Rate Range
Greater than 1.5 gpf
Height
6 in
Length
26 in
Pressure - Maximum
100 psi
Valve Size
1 in
Width
6 in
Characteristics & Features
Collection
Aquaflush®
Color Finish Category
Chromes
Color Finish Name
Chrome Plated
Flush Type
Manual
Material
Brass
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Valve Body Material
Brass
Warranty & Product Information
ADA Compliant
Yes
ASME
ASME A112.1037
BAA Compliant
No
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.37
Flush Valve Application
Commercial Toilet
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
UPC
670240422988


Recommended Accessories